Shop All Mouse Pads & Wrist Rests
Allsop
Mouse Pad, Graphite
Mfr # ASP30200
Zoro # G5503084
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Pad Type Mouse Pad
- Design Solid Color
- Length 12 1/2 in
- Width 11 1/2 in
Product Information
- Brand Allsop
- MFR # ASP30200
- Zoro # G5503084
- UPC # 035286302005
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 12 1/2 in |
Width | 11 1/2 in |
Height | 0.03" |
Details
Description
Mouse Pad, Graphite, Solid Color Design, Length 12 1/2 in, Width 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Bimota 1000 YB8/YB10 1992-1995 (YB14L-A23)
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- ALLSOP Mouse Pad, Graphite (ASP30201)
- ALLSOP Mouse Pad, Red/White/Blue (ASP29302)
- ALLSOP Mouse Pad w/Wrist Support, Black, Foam (ASP30203)
- FELLOWES Mouse Pad with Microban, Grey (5934001)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy (FEL5913901)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- Allsop Mouse Pads & Wrist Rests