Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL78232 14 oz Mud-X Helmet Cleaner & Anti-Fog
- Mfr # ALL78232
- Zoro # G704047841
product price:Â
$
41.89
/ea
Key Features
Container Size
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL78232
- Zoro #
- G704047841
- UPC #
- 848238040326
- Country of Origin
- China
Dimensions
- Container Size
- 14 oz
Description
Cleans and shines plastic, polycarbonate, chrome, fiberglass, paint, vinyl and leather. Leaves an invisible coating that protects surfaces and repels dirt, dust, fingerprints, smudges and bugs. Spray it on and wipe it off. Excellent anti-fog coating for helmet shields.
Features- Mud-X Helmet Cleaner & Anti-Fog
- High quality construction and durability
- Variety of styles for every type of accessory
- Capacity: 14 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.