Magnet Power Bank- 10,000mAh, 3 Cables, Wireless Charging - Black
- Mfr # ZL329-BK
- Zoro # G523933943
product price:Â
$
32.85
/ea
Key Features
Battery Capacity
10,000 mAh
Material
Plastic, Metal
Includes
Power Bank x1, USB Charging Cable x1, User Manual x1, Warranty Card x1
Charges Up To
3
Overall Height
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZL329-BK
- Zoro #
- G523933943
- UPC #
- 884945008044
- Country of Origin
- China
Dimensions
- Overall Height
- 0.87 in
- Length
- 4.4 in
- Overall Width
- 2.7 in
Details
- Battery Capacity
- 10,000 mAh
- Material
- Plastic, Metal
- Includes
- Power Bank x1, USB Charging Cable x1, User Manual x1, Warranty Card x1
- Item
- Power Bank
- Charges Up To
- 3
- Charging Cord Configuration
- Built-in Cables, Wireless, USB Port
- Color
- Black
- Features
- Built-in Magnetic Phone Stand, Small Portable Design
- Indicator
- LCD Display
Description
Discover the convenience of Alpha Digital's 10,000mAh Magnetic Wireless Charge Power Bank with 3 built-in cables. This sleek and innovative power bank features PD22.5W fast charge and 15W wireless charge capabilities, ensuring your devices are powered up quickly and efficiently. Equipped with an LED digital display, it keeps you informed about your power levels at a glance. The integrated magnetic phone stand design securely attaches your phone to the power bank for easy video calls and media viewing while charging. The built-in 3 cables make it perfect for on-the-go use. It has a variety of output interfaces including Type C, USB, Lightning, and 15W Wireless charging making it compatible with a wide range of devices and perfect for all your charging needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.