Shop All Faceshields and Visors
Alpha Pro Tech
Critical Cover Coverall Disposable Faceshield Assembly, PK100
Mfr # 2807
Zoro # G7829893
product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Plastic
- Visor Material Polyester
- Lens Coating Anti-Fog
- Visor Thickness 0.275"
Product Information
- Brand Alpha Pro Tech
- MFR # 2807
- Zoro # G7829893
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Width | 12 3/4 in |
Visor Height | 8-5/8" |
Details
Description
Disposable Faceshield Assembly, Dielectric Protection No, Features Total Facial Splash Protection, The Face Shields Wrap-Around Design Provides Great Peripheral Vision While Acting As A Protective Shield Against Non-Hazardous Liquid Splash and Light Particles In A Lab or Controlled Environment, Headgear Color White, Headgear Material Plastic, Headgear Style None, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- ANSELL Ansell 012-37-185-9 Sol-Vex Nitrile Gloves - Size 9 (012-37-185-9)
- DUNLOP Size 10 Men's Steel Rubber Boot, Black (8610433)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- 3M Combination H8A Ratchet Headgear and WP96 Polycarbonate Faceshield (10078371827837)
- MCR SAFETY Faceshield Visor, Acetate, 8x15-1/2In (8XXZ2)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1445)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Full Brim (8995)
- Alpha Pro Tech Faceshields and Visors