Shop All Faceshields and Visors
Mcr Safety
Faceshield Visor, Acetate, 8x15-1/2In
Mfr # 8XXZ2
Zoro # G3932643
original price:
$13.93
12% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Acetate
- Visor Material Acetate
- For Use With Matrix Faceshield
Product Information
- Brand Mcr Safety
- MFR # 8XXZ2
- Zoro # G3932643
- UPC # 032027291666
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 1/2 in |
Details
Description
Faceshield Visor, Compatible with Manufacturer Model Number 482000, Dielectric Protection Yes, Features 5 System Hole Punched, Chemical Splash Protection, Impact Protection, For Use With Matrix Faceshield, Includes Faceshield Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2003, Visible Light Scale Protection L1.3, Visor Color Clear, Visor Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, No Parking English/Spanish, 18X12, 2488 (2488)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, S (73400-271-07)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVC11-XXXXL)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- MCR SAFETY Faceshield, Clear (9PWD9)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- MCR SAFETY Faceshield Visor, PETG, Aluminum, 8x15-1/2 (181640A)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- MCR SAFETY Faceshield, Translucent, Visor 16-3/4x7In (8A333)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- 3M Headgear, Chin Protector, Clear (82542-00000)
- Mcr Safety Faceshields and Visors