Industrial Relay, 5A, 270VAC, 92x92mm
- Mfr # PID330-1-0-01-CU
- Zoro # G724496513
product price:Â
$
549.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PID330-1-0-01-CU
- Zoro #
- G724496513
- UPC #
- -
- Country of Origin
- India
Description
Altech PID330-1-0-01-CU is a industrial relay designed for control circuit and industrial automation applications. This product-specific listing identifies model PID330-1-0-01-CU with key details including 5A, 270VAC, 92x92mm, Panel Mount, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Adv. Dual Display, 3 Output Temp. Controller; 85-270V AC/DC, SSR Output, 2:5A Auxiliary Relay,Panel Mount (92x92mm). Specifications: Product Type: Industrial Relay Manufacturer Part Number: PID330-1-0-01-CU Current Rating: 5A Voltage Rating: 270VAC Size: 92x92mm Mounting Type: Panel Mount Unit of Measure: EA Standard Pack: 1 Mass: 0.65 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.