Altronix

Power Supply 8Out 12VDC Or 24VDC @ 4A


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Power Supply: Wall Mount
  • Enclosure Width (In.) 13 in
  • Includes Cam Lock, Line Cord
  • Type CCTV DC, Wall Mount
  • Input Voltage 115V AC
See all product information

Product Information

Dimensions

Enclosure Width (In.) 13 in
Enclosure Height (In.) 13.5 in
Enclosure Depth (In.) 3.25 in
Width 13"
Depth 3.3"
Height 13.5"

Details

Item Power Supply 8Out 12VDC Or 24VDC @ 4A
Sub-Category Power Supply: Wall Mount
Includes Cam Lock, Line Cord
Type CCTV DC, Wall Mount
Input Voltage 115V AC
Batteries Required No
Voltage Output 12V DC or 24V DC
Finish Gray
Material Steel
Output Current (Amps) 4A
Number of Outputs 12V DC or 24V DC
Input Frequency (Hz) 60
Fits CCTV Camera
Power Required (Need to be edited) 1.45 A @ 110V, AC

Description

Power Supply 8Out 12Vdc Or 24Vdc @ 4A, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Includes Cam Lock, Line Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.