Shop AMALIE
See all product information
Create Account
160-75736-56 1 qt. Elixir Full Synthetic Motor Oil - 15W-50, Case of 12, 12PK
- Mfr # AMA160-75736-56
- Zoro # G514905584
product price:Â
$
118.99
/pk of 12, $9.92/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
15W-50
Container Size
1 qt
SAE Grade
15W-50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMA160-75736-56
- Zoro #
- G514905584
- UPC #
- 657699804398
- Country of Origin
- China
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 15W-50
- SAE Grade
- 15W-50
Dimensions
- Container Size
- 1 qt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.