MicrowaveOven, Silver, 1.2cuft, 21-3/4inW

  • Mfr # RFS12TS
  • Zoro # G614534424
product price: 
$
1,898.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,200 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RFS12TS
Zoro #
G614534424
UPC #
728028020878
Country of Origin
United States

Dimensions

Interior Width
14 1/8 in
Overall Depth
21 in
Overall Width
21 3/4 in
Manufacturer Warranty Length
Limited
Interior Depth
16 1/4 in
Interior Height
8 7/8 in
Overall Height
14 3/8 in
Fits Chest Size
Dispersed Energy Pattern, Removable Air Filter for Longer Life, X2 Quantity Pad Auto-Calculates for Double Quantities

Details

Microwave Style
Countertop
Cooking Wattage
1,200 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
Voltage
120V
Power Levels
5
Standards
CSA, ETL, FDA, NSF, UL
Microwave Turntable
No
Weight
66 lb
1-Touch Settings
Yes
Item
Microwave Oven
Features
Dispersed Energy Pattern, Removable Air Filter for Longer Life, X2 Quantity Pad Auto-Calculates for Double Quantities
Plug Type
5-20P
Energy Star Compliant
No
Color
Silver
Wire Color
Silver

Description

Microwave, Microwave Style Countertop, Oven Capacity 1.2 cu ft, Overall Height 14 3/8 in, Overall Width 21 3/4 in, Overall Depth 21 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,200 W, 1-Touch Settings Yes, Features Dispersed Energy Pattern, Removable Air Filter for Longer Life, X2 Quantity Pad Auto-Calculates for Double Quantities, Interior Depth 16 1/4 in, Interior Height 8 7/8 in, Interior Width 14 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews