Shop AMERICAN BIOTECH SUPPLY
See all product information
Create Account
ColdStorageBoxes, 5-1/4"W, PC
- Mfr # ABS 100P
- Zoro # G123654576
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Material
Polycarbonate
Product Type
Cell Box
Overall Length
5 1/4 in
Overall Width
5 1/4 in
Compatible Product Type
Vials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS 100P
- Zoro #
- G123654576
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 1/4 in
- Overall Width
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Item
- Cold Storage Boxes
- Material
- Polycarbonate
- Product Type
- Cell Box
- Compatible Product Type
- Vials
- Compatible Manufacturer Model Number
- ABS 25C, ABS 25P, AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
- Shell Material
- Polycarbonate
Description
ColdStorageBoxes,5-1/4"W,PC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.