PlasticSleeves, 5-1/2"W, ABS Plastic
- Mfr # ABS PSLV
- Zoro # G223654520
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Canes
Overall Width
5 1/2 in
Product Type
Sleeve
Material
ABS Plastic
Overall Length
24 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS PSLV
- Zoro #
- G223654520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 24 3/4 in
- Length
- 24 3/4 in
Details
- Item
- Plastic Sleeves
- Compatible Product Type
- Canes
- Product Type
- Sleeve
- Material
- ABS Plastic
- Compatible Manufacturer Model Number
- ABS 25C, ABS 25P, AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
- Shell Material
- ABS Plastic
Description
PlasticSleeves,5-1/2"W,ABS Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.