ColdStorageDrawers, 16-3/4"W, Steel
- Mfr # ABT-SLD-BSKT-FULL-0504
- Zoro # G223654599
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 3/4 in
Overall Length
13 5/8 in
Includes
Slide Assembly, Ventilated Basket
Material
Steel
Compatible Product Type
Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABT-SLD-BSKT-FULL-0504
- Zoro #
- G223654599
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 16 3/4 in
- Overall Length
- 13 5/8 in
- Length
- 13 5/8 in
Details
- Item
- Cold Storage Drawers
- Includes
- Slide Assembly, Ventilated Basket
- Material
- Steel
- Compatible Product Type
- Refrigerator
- Product Type
- Basket Slide Assembly
- Compatible Manufacturer Model Number
- PH-ABT-HC-UCFS-0504, PH-ABT-HC-UCFS-0504G, PH-ABT-NSF-UCFS-0504, PH-ABT-NSF-UCFS-0504G
- Shell Material
- Steel
Description
ColdStorageDrawers,16-3/4"W,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.