ColdStorageDrawers, 16-3/4"W, Steel
- Mfr # ABT-SLD-BSKT-FULL-10.5
- Zoro # G523654701
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Includes
Slide Assembly, Ventilated Basket
Material
Steel
Compatible Manufacturer Model Number
CRT-ABT--HC-10PS, CRT-ABT-HC-10PG, PH-ABT-NSF-10PG, PH-ABT-NSF-10PS
Overall Length
15 3/4 in
Overall Width
16 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABT-SLD-BSKT-FULL-10.5
- Zoro #
- G523654701
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 15 3/4 in
- Overall Width
- 16 3/4 in
- Length
- 15 3/4 in
Details
- Item
- Cold Storage Drawers
- Includes
- Slide Assembly, Ventilated Basket
- Material
- Steel
- Compatible Manufacturer Model Number
- CRT-ABT--HC-10PS, CRT-ABT-HC-10PG, PH-ABT-NSF-10PG, PH-ABT-NSF-10PS
- Compatible Product Type
- Refrigerator
- Product Type
- Basket Slide Assembly
- Shell Material
- Steel
Description
ColdStorageDrawers,16-3/4"W,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.