Shop AMERICAN BIOTECH SUPPLY
See all product information
Create Account
ColdStorageBoxes, 5-1/2"W, Cardboard
- Mfr # ABS CRDSLV
- Zoro # G423654627
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Overall Width
5 1/2 in
Product Type
Sleeve
Compatible Product Type
Canes
Overall Length
24 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS CRDSLV
- Zoro #
- G423654627
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 24 3/4 in
- Length
- 24 3/4 in
Details
- Item
- Cold Storage Boxes
- Material
- Cardboard
- Product Type
- Sleeve
- Compatible Product Type
- Canes
- Compatible Manufacturer Model Number
- ABS 25C, ABS 25P, AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
- Shell Material
- Cardboard
Description
ColdStorageBoxes,5-1/2"W,Cardboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.