ColdStorageDrawers, 18-1/2"W
- Mfr # ABT-DWRKIT-PL49
- Zoro # G623654489
product price:Â
$
3,540.99
/ea
Key Features
Overall Length
23 3/4 in
Overall Width
18 1/2 in
Compatible Manufacturer Model Number
ABT-HC-PL-49, ABT-HC-PLF-49, ABT-HC-SPL-49
Compatible Product Type
Double Door Refrigerator
Product Type
Drawer System Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABT-DWRKIT-PL49
- Zoro #
- G623654489
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 23 3/4 in
- Overall Width
- 18 1/2 in
- Length
- 23 3/4 in
Details
- Item
- Cold Storage Drawers
- Compatible Manufacturer Model Number
- ABT-HC-PL-49, ABT-HC-PLF-49, ABT-HC-SPL-49
- Compatible Product Type
- Double Door Refrigerator
- Product Type
- Drawer System Kit
Description
ColdStorageDrawers,18-1/2"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.