Canister, 5-5/8"W
- Mfr # ABS SUC-1 LG
- Zoro # G223654919
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
ABS 25C, ABS 25P, AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
Overall Length
24 3/4 in
Overall Width
5 5/8 in
Product Type
Canister Rack
Compatible Product Type
Vials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS SUC-1 LG
- Zoro #
- G223654919
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 24 3/4 in
- Overall Width
- 5 5/8 in
- Length
- 24 3/4 in
Details
- Item
- Canister
- Compatible Manufacturer Model Number
- ABS 25C, ABS 25P, AJ-IV PS, AMIV-1 PS, AMIV-2 PS, KVP-1 PS, KVP-2 PS, KVP-3 PS, KVP-4 PS
- Product Type
- Canister Rack
- Compatible Product Type
- Vials
Description
Canister,5-5/8"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.