Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-S49S
  • Zoro # G623654823

product price: 
$
7,988.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Interior Lighting Type
LED
Probe Port Location
Back
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Cord Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-NSF-S49S
Zoro #
G623654823
UPC #
-
Country of Origin
China

Dimensions

Cord Length
10 ft
Overall Height
34 3/4 in
Overall Width
81 3/4 in
Probe Port Size
3/8 in
Overall Depth
54 in
Fits Chest Size
Forced Air Technology

Details

Item
Pharmacy and Vaccine Refrigerator
Interior Lighting Type
LED
Probe Port Location
Back
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Compressor Speed
3,500 RPM
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Includes Probe Port
Yes
Product Type
Pharmacy and Vaccine Refrigerator
Door Hinge
Right
Refrigerator Capacity
49 cu ft
Number of Shelves
10
Defrost Method
Cycle
Refrigerator Temperature - Maximum
10 Degrees C
Door Type
Swing Solid
Features
Forced Air Technology
Application
Pharmacy, Vaccine
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Current
4.5 A
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Energy Usage
1.45 kWh/day
Refrigerant Type
R-290
Plug Type
NEMA 5-15
Includes Alarm
Yes
Shelving Material
PVC-Coated Wire
Refrigerator Temperature - Minimum
1 Degrees C
Caster Configuration
Swivel
Control Type
Microprocessor
Temperature Accuracy Tolerance
+/-1 Degrees C
Total Capacity
49 cu ft
Number of Doors
2
Shelf Adjustability
Adjustable, Fixed
Sound Level
48 dBA
Condenser Type
Fin and Tube
Voltage
110-120V AC
Color
White
Weight
402 lb
Shelving Type
Wire

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 54 in, Overall Height 34 3/4 in, Overall Width 81 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 2, Number of Shelves 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.