Blast Gate, Galvanized Steel, 8 15/16 in W, 15 21/64 in L

  • Mfr # BGASM06

  • Zoro # G1456843


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Width
8 15/16 in
Construction Material
Galvanized Steel
Length
15 21/64 in
Duct Size
6 in
Depth
5 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGASM06
Zoro #
G1456843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 15/16 in
Length
15 21/64 in
Duct Size
6 in
Depth
5 15/16 in
Overall Width
9 in
Overall Length
15 3/8 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Overall Depth
6 in

Details

Construction Material
Galvanized Steel
Item
Blast Gate
Finish
Galvanized
Blade Material
Galvanized Steel
Product Type
Manual Blast Gate
Weight
9.4 lb
Maximum Operating Pressure
-30 in wc
Body Material
Steel
Maximum Temperature Rating
300 Degrees F

Description

Blast Gate, For Nominal Duct Diameter 6 in, Body Material Steel, Overall Length 15 3/8 in, Product Type Manual Blast Gate, Weight 9.4 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable, Overall Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.