Shop All Sockets
American Forge & Foundry
3-1/2" Drive, 3-1/2" 6 Points
Mfr # 18510
Zoro # G9477731
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3-1/2"
- Number of Points 6
- Overall Length 5 In
- Material High Strength Steel
- Size 3-1/2"
Product Information
- Brand American Forge & Foundry
- MFR # 18510
- Zoro # G9477731
- UPC # 874015002423
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3-1/2" |
Overall Length | 5 In |
Size | 3-1/2" |
Width | 4 In |
Details
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- CRESCENT 3/8" Drive Drive Adapter, SAE, 1 pcs, Full Polished Chrome (CDTA2N)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40240)
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 8 Points (18517)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 6 Points (18512)
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- American Forge & Foundry Sockets & Ratchets