American Forge & Foundry
Torque Limiting Individual Sockets
Mfr # 40250
Zoro # G9476806
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE/Metric
- Overall Length 9 In
- Material Chrome Molybdenum
- Width 1.5 In
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 Carbon Steel Left Hand Hex Die (DWTHX18LH)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 9 Tool, 15 Funct, GrnCamo (1.3713.94-X1)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (440478)
- SUNEX 1/2" Drive Impact Socket 6 (230M)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- AMERICAN FORGE & FOUNDRY 4-7/8" Drive, 4-7/8" 8 Points (18519)
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YV57)
- American Forge & Foundry Sockets & Ratchets