Shop All Sockets
American Forge & Foundry
4-1/8" Drive, 4-1/8" 6 Points
Mfr # 18515
Zoro # G9477372
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 4-1/8"
- Number of Points 6
- Overall Length 6 In
- Material High Strength Steel
- Size 4-1/8"
Product Information
- Brand American Forge & Foundry
- MFR # 18515
- Zoro # G9477372
- UPC # 874015002478
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 4-1/8" |
Overall Length | 6 In |
Size | 4-1/8" |
Width | 4 In |
Details
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR9114B25)
- MILWAUKEE TOOL 6" Dry Core Masonry Bit (48-17-0060)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 9/16"X9/16 DBL ANGL CH (MT3713)
- TENG TOOLS DIE-HNDL Individual Die Handle (DIE-HNDL)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 6 Points (18512)
- AMERICAN FORGE & FOUNDRY 4-7/8" Drive, 4-7/8" 8 Points (18519)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 2-9/16"|3-1/4" 6 Points (18508)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- AMERICAN FORGE & FOUNDRY 3-13/16" Drive, 3-13/16" 8 Points (18527)
- CRAFTSMAN 3/8" Drive, Sockets, 11-pc 3/8" Drive SAE 6 Point So, 11 pcs (CMMT12042)
- American Forge & Foundry Sockets