American Forge & Foundry
Grease Fitting Adapters - Lubrication Kits - 7 pc.
Mfr # 8090
Zoro # G9478276
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2 In
- Color Grey
- Height 5.91 In
- Width 2.76 In
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" NPT Female M-Style Plug (732)
- DAYTON 3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (13V729)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- LEESON DC Permanent Magnet Motor, 39.0A, 1/2 HP (108047.00)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Unblocker (8100)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- American Forge & Foundry Grease Gun Accessories