Benchtop Abrasive Blast Cabinet 25.5in H x 25.5in W x 17in D BLUE

  • Mfr # BT25-BLUE

  • Zoro # G021890038


product price:  $446.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Air Requirments
18 CFM
Vacuum Hookup
2.25 in
Blaster Control
Pneumatic Hand Blaster
Overall Width
33.5 in
Overall Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT25-BLUE
Zoro #
G021890038
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33.5 in
Overall Depth
17 in
Overall Height
25.5 in

Details

Air Requirments
18 CFM
Vacuum Hookup
2.25 in
Blaster Control
Pneumatic Hand Blaster
Color
Blue
Cabinet Material
Steel
Item
Abrasive Blast Cabinet

Description

The brand new American Hawk in Dustrial BT-25 benchtop abrasive blaster. Featuring two side 14in x 4in shelfs and a front 22in long front pull down. Unit comes our BT Blasting gun and a 5/16 Steel nozzle. Side access door provides quick part access to change out components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.