American Lock
Lockout Padlock, KA, Silver, 1-7/8"H
Mfr # A1107KACLR
Zoro # G0153562
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Body Thickness 3/4 in
- Standards OSHA 1910.147
- Shackle Type Extended
- Green Certification or Other Recognition UL Environment Claims Validated
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, Blue, 25/Bag, 4 Bag/Case (ISO-TL-47-BLUE)
- BRADY Ball Valve Lockout, 2 to 4 in. (121541)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X34 (101257-041-34-34)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber (GRAN13538)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1107KABRN)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1107KAGRN)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Blue (A1106BLU)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1107BRN)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK3 (A1106KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- American Lock Lockout Tagout