Shop AMERICAN PANEL

Blast Chiller

  • Mfr # AP5BCF45-2

  • Zoro # G423354305


product price:  $18,597.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shock Freeze Performance
160 Degrees F to 0 Degrees F within 4 hours
Chill Capacity
50 lb
Cord Length
6 ft
Overall Width
29 1/2 in
Control Type
Microprocessor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP5BCF45-2
Zoro #
G423354305
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Width
29 1/2 in
Overall Depth
28 1/2 in
Manufacturer Warranty Length
3 yr (Labor), 3 yr (Parts)
Overall Height
35 7/8 in

Details

Shock Freeze Performance
160 Degrees F to 0 Degrees F within 4 hours
Chill Capacity
50 lb
Control Type
Microprocessor
Energy Star Compliant
No
Product Type
Blast Chiller and Shock Freezer
Plug Type
6-15P
Refrigerant Type
R-290
Standards
AQ, cULus Listed, KCL, UL EPH Classified
Voltage
208V
Includes
6 ft 4-Wire Cord Set with NEMA 6-15P Plug, Temperature Probe
Cycle Types
Gelato Hardening, Hard Chill, Hard Freeze, Holding, Soft Chill, Soft Freeze
Door Swing
Left
Number of Mobile Racks
0
Weight
373 lb
Blast Chilling Performance
160 Degrees F to 38 Degrees F within 105 min
Item
Blast Chiller
Color
Silver
Current
7 A
Door Hinge
Swing
Freeze Capacity
30 lb

Description

Blast Chiller

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.