Shop AMERICAN PANEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Blast Chiller
Mfr # AP20BCF200-3-XL
Zoro # G123357187
product price:Â $79,316.99
/eaKey Features
Manufacturer Warranty Length
3 yr (Labor), 3 yr (Parts)
Shock Freeze Performance
160 Degrees F to 0 Degrees F within 4 hours
Door Swing
Left
Number of Mobile Racks
1
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AP20BCF200-3-XL
Zoro #
G123357187
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
3 yr (Labor), 3 yr (Parts)
Overall Depth
42 in
Overall Width
47 5/8 in
Overall Height
93 7/8 in
Details
Shock Freeze Performance
160 Degrees F to 0 Degrees F within 4 hours
Door Swing
Left
Number of Mobile Racks
1
Color
Silver
Door Hinge
Swing
Current
18 A
Cycle Types
Hard Chill, Quick Start, Shock Freeze, Soft Chill
Product Type
Blast Chiller and Shock Freezer
Energy Star Compliant
No
Refrigerant Type
R-290
Control Type
Touchscreen
Item
Blast Chiller
Freeze Capacity
120 lb
Standards
AQ, cULus Listed, KCL, UL EPH Classified
Chill Capacity
200 lb
Voltage
208V
Blast Chilling Performance
160 Degrees F to 38 Degrees F within 90 min
Includes
Temperature Probe
Weight
1,841 lb
Description
Blast Chiller
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.