Shop AMERICAN PANEL

Blast Chiller

  • Mfr # AP7BCF70-2

  • Zoro # G323355778


product price:  $35,656.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Weight
650 lb
Current
5.7 A
Color
Silver
Plug Type
L6-20P
Standards
AQ, cULus Listed, KCL, UL EPH Classified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP7BCF70-2
Zoro #
G323355778
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
41 1/8 in
Cord Length
6 ft
Overall Height
57 1/8 in
Overall Width
32 3/8 in
Manufacturer Warranty Length
3 yr (Labor), 3 yr (Parts)

Details

Weight
650 lb
Current
5.7 A
Item
Blast Chiller
Color
Silver
Plug Type
L6-20P
Standards
AQ, cULus Listed, KCL, UL EPH Classified
Control Type
Touchscreen
Product Type
Blast Chiller and Shock Freezer
Blast Chilling Performance
160 Degrees F to 38 Degrees F
Door Hinge
Swing
Chill Capacity
70 lb
Voltage
208V
Door Swing
Left
Refrigerant Type
R-290
Energy Star Compliant
No
Cycle Types
Hard Chill, Quick Start, Shock Freeze, Soft Chill
Number of Mobile Racks
0
Freeze Capacity
70 lb
Includes
(7) Wire Racks, 6 ft 4-Wire Cord Set with NEMA 6-15P Plug, Temperature Probe
Shock Freeze Performance
160 Degrees F to 0 Degrees F within 4 hours

Description

Blast Chiller

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.