
Storage Tote, 12 in L x 11 in W x 16 in H, White, Plastic
Mfr # ASC-M500/M600-SC-PCT
Zoro # G815103078
product price:Â $31.99
/eaKey Features
Overall Height
16 in
Overall Length
12 in
Overall Width
11 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASC-M500/M600-SC-PCT
Zoro #
G815103078
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Length
12 in
Overall Width
11 in
Overall L x W x H
12 in L x 11 in W x 16 in H
Details
Material
Plastic
Color
White
Item
Storage Tote
Description
This plastic collection tote is perfect for collecting payments, ballots, envelopes, rent, and so much more! This plastic collection tote fits perfectly in your 500 cabinet to make collection of your items easy and efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.