Zoro Homepage

Centrifugal Pump, 230VAC, SS

  • Mfr # C2562443T2F

  • Zoro # G000719671


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
1
Voltage - Pumps
230VAC
Max. Pressure - Pumps
119 ft of head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2562443T2F
Zoro #
G000719671
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1.5 in NPT
Width
7 1/2 in
Max. Dia. Solids
9/50 in
Length
16 in
Height
8 19/50 in
Diameter
7 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
7.5 in
Compatible Intake Pipe Size
2 in
Overall Height
8.3 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.18 in
Overall Length
16 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
1
Voltage - Pumps
230VAC
Max. Pressure - Pumps
119 ft of head
Housing Material - Pumps
304 Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
60 to 105 gpm
Duty
Continuous
Motor Enclosure
Totally Enclosed Fan Cooled
Installation Position
Horizontal
Amps
13.7-13.0
Bearing Type
Sealed Ball
Inlet Pressure
10 psi
Max. Specific Gravity
1.05
Best Efficiency GPM @ PSI
85
Motor Type
Capacitor-Start
Impeller Type
Enclosed
Cord Type
None
Port Rotation
Top
Max. Liquid Temp.
400 Degrees F
GPM of Water @ 100 Ft. of Head
60 g/min
GPM of Water @ 90 Ft. of Head
75 g/min
GPM of Water @ 70 Ft. of Head
104 g/min
Overload Protection
Auto
Frame
56J
Impeller Material
Stainless Steel
Motor Ambient Temp. Rating
40 Degrees C
Thermal Protection
No
Agency Compliance
CSA, UL
Item
Centrifugal Pump
Max. Head
119 ft
Seal Material
Carbon, Silicon Carbide, Viton
GPM of Water @ 80 Ft. of Head
90 g/min
Phase
Three
Hz
60 Hz
GPM of Water @ 50 Ft. of Head
115 g/min
Wetted Materials
Stainless Steel
Motor RPM
3,450 RPM
Max. Case Pressure
125 psi
GPM of Water @ 110 Ft. of Head
40 g/min
Series
SSPC
Frequency
60 Hz
Best Efficiency Head
84 ft
Maximum Media Temperature
400 Degrees F
Duty Cycle
Continuous
Flow Rate @ 60 ft of Head (Maximum)
114 gpm
Nameplate Voltage
230V AC
Standards
CSA Certified, UL Listed
Discharge Type
NPT
Flow Rate @ 50 ft of Head (Maximum)
115 gpm
Best Efficiency Flow
85 gpm
Suction Lift (Maximum)
24 ft
Flow Rate @ 70 ft of Head (Maximum)
75 gpm
Specific Gravity (Maximum)
15
Motor Frame Designation
56J
Wetted Material
Stainless Steel
Electrical Connection Type
Hardwired
Motor Ambient Temperature (Maximum)
104 Degrees F
Maximum Flow Rate
116 gpm
Priming
Manual
NPSHr
10 psi
Flow Rate @ 90 ft of Head (Maximum)
75 gpm
Impeller Design
Closed
Flow Rate @ 100 ft of Head (Maximum)
60 gpm
For Use With Potable Systems
Yes
Mounting Orientation
Horizontal
Maximum RPM
3,500 RPM
Pump Housing Material
Stainless Steel
Maximum Feet of Head
119 ft
Thermal Overload Protection
No
Intake Type
NPT
Horsepower
3 hp
Flow Rate @ 80 ft of Head (Maximum)
90 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 60 ft of Head (Maximum) 114 gpm, Flow Rate @ 80 ft of Head (Maximum) 90 gpm, Maximum Feet of Head 119 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 116 gpm, Flow Rate @ 50 ft of Head (Maximum) 115 gpm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.