NextGen 0.35 GPM Touchless Faucet

  • Mfr # 7766103.002
  • Zoro # G524971067
product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Water Supply Type
Single Tempered Line
Spout Height - Maximum
5 3/4 in
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Pressure - Maximum
120 psi
For Location
Bathroom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7766103.002
Zoro #
G524971067
UPC #
012611963896
Country of Origin
Mexico
Item
Faucet
Water Supply Type
Single Tempered Line
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Pressure - Maximum
120 psi
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Handle
Application
Commercial
Time Out
55 sec
Handle Type
Lever
Flow Type
Laminar/Spray
Includes Handle
Handle Included
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
Finish
Polished Chrome
Body Material
Metal
Valve Type
Compression
ADA Compliance
ADA Compliant
Product Type
Sensor Faucet
Number of Mounting Holes
1
Legend Text
Cold
Warranty
5 yr Limited
Operation Method
Motion Sensor
Number of Batteries
1
Series
NextGen Selectronic
Spout Reach
4 15/16 in
Power Source
Battery
Inlet Connection Type
Compression
Sensor Type
Adjustable
Includes Batteries
Batteries Included
Flow Rate - Maximum
0.35 gpm
Temperature Control Method
Below Deck Manual Mixing Valve
CEC Compliance
CEC Compliant
Sensor Range - Minimum
2 in
Sensor Range - Maximum
10 in
Spout Shape
Single Bend

Dimensions

Spout Height - Maximum
5 3/4 in
Overall Width
2 1/4 in
Spout Outlet Height
5 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in

Description

NextGen 0.35 GPM Touchless Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.