NextGen 1.5 GPM Touchless Faucet

  • Mfr # 7766115.002
  • Zoro # G624972117
product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Warranty
5 yr Limited
Product Type
Sensor Faucet
Includes Batteries
Batteries Included
ADA Compliance
ADA Compliant
Inlet Connection Type
Compression
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7766115.002
Zoro #
G624972117
UPC #
012611964008
Country of Origin
Mexico
Item
Faucet
Warranty
5 yr Limited
Product Type
Sensor Faucet
Includes Batteries
Batteries Included
ADA Compliance
ADA Compliant
Inlet Connection Type
Compression
Includes Handle
Handle Included
Sensor Type
Adjustable
Operation Method
Motion Sensor
Application
Commercial
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
1.5 gpm
Power Source
Battery
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
Flow Type
Laminar/Spray
Time Out
55 sec
Pressure - Maximum
120 psi
Valve Type
Compression
Handle Type
Lever
For Location
Bathroom
Series
NextGen Selectronic
Number of Mounting Holes
1
Spout Reach
4 15/16 in
Finish
Polished Chrome
Legend Text
Cold
Water Supply Type
Single Tempered Line
Spout Shape
Single Bend
Temperature Control Method
Below Deck Manual Mixing Valve
Body Material
Metal
Sensor Range - Maximum
10 in
CEC Compliance
CEC Compliant
Sensor Range - Minimum
2 in

Dimensions

Overall Width
2 1/4 in
Spout Outlet Height
5 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 3/4 in
For Surface Thickness - Maximum
1 1/2 in

Description

NextGen 1.5 GPM Touchless Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.