Shop AMERICAN STANDARD
See all product information
Create Account
NextGen 0.35 GPM Touchless Mixing Faucet
- Mfr # 7766203.002
- Zoro # G324971380
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Product Type
Sensor Faucet
Series
NextGen Selectronic
Flow Rate - Maximum
0.35 gpm
Inlet Connection Type
Compression
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7766203.002
- Zoro #
- G324971380
- UPC #
- 012611964015
- Country of Origin
- Mexico
- Item
- Faucet
- Product Type
- Sensor Faucet
- Series
- NextGen Selectronic
- Flow Rate - Maximum
- 0.35 gpm
- Inlet Connection Type
- Compression
- Body Material
- Metal
- Spout Reach
- 4 15/16 in
- Flow Type
- Laminar/Spray
- Includes
- 24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
- Sensor Range - Minimum
- 2 in
- Finish
- Polished Chrome
- Temperature Control Method
- Below Deck Manual Mixing Valve
- Operation Method
- Motion Sensor
- Spout Shape
- Single Bend
- Sensor Range - Maximum
- 10 in
- Power Source
- Battery
- Standards
- ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
- ADA Compliance
- ADA Compliant
- Water Supply Type
- Hot and Cold Lines
- CEC Compliance
- CEC Compliant
Dimensions
- Inlet Connection Size
- 3/8 in
- Spout Height - Maximum
- 5 3/4 in
- For Surface Thickness - Maximum
- 1 1/2 in
Description
NextGen 0.35 GPM Touchless Mixing Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.