NextGen 1.5 GPM Touchless Mixing Faucet

  • Mfr # 7766215.002
  • Zoro # G824972214
product price: 
$
357.99
/ea
Free Shipping & Returns

Key Features

Flow Type
Laminar/Spray
Spout Height - Maximum
5 3/4 in
Body Material
Metal
Water Supply Type
Hot and Cold Lines
Temperature Control
Adjustable Temperature
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7766215.002
Zoro #
G824972214
UPC #
012611964022
Country of Origin
Mexico
Item
Faucet
Flow Type
Laminar/Spray
Body Material
Metal
Water Supply Type
Hot and Cold Lines
Temperature Control
Adjustable Temperature
Number of Mounting Holes
1
Handle Type
Lever
ADA Compliance
ADA Compliant
Includes Handle
Handle Included
Spout Reach
4 15/16 in
Number of Batteries
1
Includes Batteries
Batteries Included
Product Type
Sensor Faucet
Application
Commercial
Finish
Polished Chrome
Sensor Type
Adjustable
For Location
Bathroom
Warranty
5 yr Limited
Pressure - Maximum
120 psi
Legend Text
Cold, Hot
Operation Method
Motion Sensor
Power Source
Battery
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Series
NextGen Selectronic
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
Flow Rate - Maximum
1.5 gpm
Inlet Connection Type
Compression
Time Out
55 sec
Valve Type
Compression
Temperature Control Method
Below Deck Manual Mixing Valve
Vandal Resistance
Vandal-Resistant Handle
CEC Compliance
CEC Compliant
Sensor Range - Maximum
10 in
Sensor Range - Minimum
2 in
Spout Shape
Single Bend

Dimensions

Spout Height - Maximum
5 3/4 in
Overall Width
2 1/4 in
Inlet Connection Size
3/8 in
Spout Outlet Height
5 in
For Surface Thickness - Maximum
1 1/2 in

Description

NextGen 1.5 GPM Touchless Mixing Faucet

Restrictions

Ratings & reviews