NextGen 0.5 GPM Touchless Base Faucet

  • Mfr # 706B105.295
  • Zoro # G424971013
product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Spout Reach
4 15/16 in
Power Source
Plug-In, Battery
Flow Type
Laminar/Spray
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
Inlet Connection Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
706B105.295
Zoro #
G424971013
UPC #
012611964206
Country of Origin
Mexico
Item
Faucet
Spout Reach
4 15/16 in
Power Source
Plug-In, Battery
Flow Type
Laminar/Spray
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
For Location
Bathroom
Finish
Brushed Nickel
Warranty
5 yr Limited
Handle Type
Lever
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
Compression
Number of Mounting Holes
1
Vandal Resistance
Vandal-Resistant Handle
Valve Type
Compression
Operation Method
Motion Sensor
Body Material
Metal
Sensor Type
Adjustable
Time Out
55 sec
Includes Handle
Handle Included
Series
NextGen Selectronic
Product Type
Sensor Faucet
Water Supply Type
Single Tempered Line
Application
Commercial
Pressure - Maximum
120 psi
Legend Text
Cold
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
ADA Compliance
ADA Compliant
CEC Compliance
CEC Compliant
Sensor Range - Minimum
2 in
Spout Shape
Single Bend
Sensor Range - Maximum
10 in
Temperature Control Method
Below Deck Manual Mixing Valve
Voltage
110V DC

Dimensions

Inlet Connection Size
3/8 in
Spout Height - Maximum
5 3/4 in
Overall Width
2 1/4 in
Spout Outlet Height
5 in
For Surface Thickness - Maximum
1 1/2 in

Description

NextGen 0.5 GPM Touchless Base Faucet

Restrictions

Ratings & reviews