Shop AMERICAN STANDARD

NextGen 0.5 GPM Touchless Faucet

  • Mfr # 7766105.002
  • Zoro # G924970738

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Operation Method
Motion Sensor
Number of Batteries
1
Power Source
Battery
Warranty
5 yr Limited
Body Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7766105.002
Zoro #
G924970738
UPC #
012611962813
Country of Origin
Mexico
Item
Faucet
Operation Method
Motion Sensor
Number of Batteries
1
Power Source
Battery
Warranty
5 yr Limited
Body Material
Metal
Series
NextGen Selectronic
Legend Text
Cold
Product Type
Sensor Faucet
Spout Reach
4 15/16 in
For Location
Bathroom
Time Out
55 sec
Inlet Connection Type
Compression
Includes Batteries
Batteries Included
Includes Handle
Handle Included
Pressure - Maximum
120 psi
Sensor Type
Adjustable
ADA Compliance
ADA Compliant
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Valve Type
Compression
Water Supply Type
Single Tempered Line
Handle Type
Lever
Flow Rate - Maximum
0.5 gpm
Application
Commercial
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
Vandal Resistance
Vandal-Resistant Handle
Flow Type
Laminar/Spray
Number of Mounting Holes
1
Finish
Polished Chrome
Sensor Range - Maximum
10 in
Temperature Control Method
Below Deck Manual Mixing Valve
Spout Shape
Single Bend
CEC Compliance
CEC Compliant
Sensor Range - Minimum
2 in

Dimensions

Spout Height - Maximum
5 3/4 in
Spout Outlet Height
5 in
Overall Width
2 1/4 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in

Description

NextGen 0.5 GPM Touchless Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.