American Standard

Sensor Bathroom Faucet, Polished chrome


product price: $281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Faucet Operation Sensor
  • Material metal
  • Mounting Type Single Post Mount
  • ADA Compliant Yes
  • Finish Polished chrome
See all product information

Product Information

Details

Faucet Operation Sensor
Material metal
Mounting Type Single Post Mount
ADA Compliant Yes
Finish Polished chrome
Flow Rate 1.5 gpm
Flow Outlet Type Vandal Resistant Laminar Flow
Item Bathroom Faucet
Residential / Commercial Commercial

Description

Nxtgn Sensor Fct,Dc,1.5,Chr

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.