American Standard

Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome


product price: $325.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Faucet Operation Sensor
  • Mounting Hole Center to Center Single Hole
  • Number of Holes 1
  • Mounting Type Single-Hole Mount
  • ADA Compliant Yes
See all product information

Product Information

Dimensions

Manufacturers Warranty Length 5 yr Commercial
Spout Length 2 in
Height 11-1/8"
Connection Size 3/8" Compression
Spout Height 7 in
Water Inlet Connection Size 3/16 in
Hose Length 15"

Details

Faucet Operation Sensor
Mounting Hole Center to Center Single Hole
Number of Holes 1
Mounting Type Single-Hole Mount
ADA Compliant Yes
Finish Polished Chrome
Handle Type Sensor
Flow Rate 0.35 gpm
Faucet Spout Shape Gooseneck
Number of Handles 0
Body Material Low Lead Cast Brass
Voltage 6V DC
Flow Outlet Type Pressure Compensating Nonaerated
Connection 3/8"
Drain Type None
Mounting Type - Faucet Deck
Flow Outlet Type (Faucet) Spray
Commercial / Residential Commercial
Faucet Type Bathroom Sink Faucet
Power Source Lithium Battery
Compliance ADA Compliant
Faucet Spout Rigid/Swing
Standards ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
CEC Compliant CEC Compliant
Temp. Control No
Item Bathroom Faucet
Sensor Range 6 in
Faucet Handle Type None
Residential / Commercial Commercial
Faucet Finish Chrome
Ligature Resistant No
Flow Outlet Type - Faucet Spray
Series Selectronic
Includes Plain Spout End Prevents Collection of Lime or Debris; Programmable Selectronic Sensor; Safety Timer; CR-P2 Lithium Battery; Flexible Supply Hose; Optional Purge Feature
Valve Type Solenoid
Vandal Resistant Features Vandal Resistant Outlet
Battery Charger CEC Compliant CEC Compliant
ADA Compliance Yes
Green Environmental Attribute Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Type Electronic Proximity
Amps 2 A
Green Certification or Other Recognition WaterSense Certified and California Energy Commission (CEC) Certified
Material Vandal Resistant Brass
Valve Type - Faucets Solenoid Valve
Faucet Body Material Cast Brass
Max. Mounting Hole Center Distance Single Hole
Temperature Control No
Faucet Activation Motion Sensor
Water Inlet Connection Type Push in Compression
Max. Installation Surface Thickness 2 in
Spout Reach 6 1/8 in
Material of Construction Low Lead Cast Brass
Outlet Type Pressure Compensating Vandal Resistant Non Aerated

Description

Item Gooseneck Bathroom Faucet

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.