American Standard
Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome
Mfr # 7755103.002
Zoro # G7298186
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material metal
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- ZORO SELECT Merchant Coupling, 3/4 In. (783Y97)
- B & K CHCK VLV 1-1/2"" RD BRS (CV-6TLF)
- KINGSTON BRASS KB1600PX Heritage 4" Centerset Bathroom Faucet, Matte Black (KB1600PX)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- ITOUCHLESS iTouchless EZ Faucet Automatic Faucet Adaptor EZF003C (EZF003C)
- American Standard Touchless Bathroom Faucets