Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White

  • Mfr # 3075120.020

  • Zoro # G9189117


product price:  $341.25
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China with EverClean(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3075120.020
Zoro #
G9189117
UPC #
033056853870
Country of Origin
Multiple

Dimensions

Bowl Depth
27-5/8"
Bowl Width
14"
Trapway Dia.
2-1/8"
Bowl Height
16-1/2"
Rim Height
16-1/2"
Manufacturers Warranty Length
5 yr
Spud Connection Size
3/8"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
Includes
Color Matching Toilet Seat and Lid, Bolt Covers
One Piece/Two Piece
Two Piece
For Use With Mfr. Model Number
4000204.020
Collection
Studio(R)
Features
Siphon Jet, Fully Glazed Smooth-Sided Concealed Trapway, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & PowerWash(R) Rim Scrubs Bowl with Each Flush
System of Measurement
Inch
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Rough-In
12"
With Seat/Without Seat
With Seat
Bowl Mfr. Model Number
3075120.02
Water Surface Area
9" x 8"
Power Source
AA Batteries
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Spud Location
Top
Antimicrobial
Yes
Brand and Series
American Standard Studio(R)
Weight Capacity
1000 lb.
Series
Studio(R)
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.