Conductor Tube, Tweco
- Mfr # 62A-60
- Zoro # G7977085
product price:Â
$
21.99
/ea
Key Features
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
60 Degrees
Connection Thread Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62A-60
- Zoro #
- G7977085
- UPC #
- -
- Country of Origin
- United States
- Item
- Conductor Tube
- For Use With
- Tweco(R)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Type
- 60 Degrees
- Connection Thread Gender
- Male
- Compatible with Series
- Classic No. 2
- Compatible with Brand
- Tweco
- Connection Thread Type
- UNF 2B
- Compatible with Model
- 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, L210-3035, L212-3035, L215-3035, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, X210-3035, X212-4045, X215-4045
- Connection Type
- Threaded
- Maximum Current
- 200 A
- Angle
- 60 Degrees
- Outer Jacket Material
- Fiber
- Compatible MIG Gun Series
- Classic No. 2
- Amperage - Maximum
- 200 A
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Model
- 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, L210-3035, L212-3035, L215-3035, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, X210-3035, X212-4045, X215-4045
- Compatible Brand
- Tweco
Dimensions
- Connection Thread Size
- 3/8"-24
- Radius
- 2 in
Description
Conductor Tube, Compatible with Brand Tweco, Compatible with Series Classic No. 2, Compatible with Model 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, L210-3035, L212-3035, L215-3035, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, X210-3035, X212-4045, X215-4045, Angle 60 Degrees , Radius 2 in, Outer Jacket Material Fiber, Maximum Current 200 A, Welding Processes MIG Welding (GMAW)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.