Shop AMERICAN TORCH TIP
See all product information
Create Account
Conductor Tube, Tweco
- Mfr # 63-60
- Zoro # G8314896
product price:Â
$
26.99
/ea
Key Features
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
60 Degrees
Connection Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63-60
- Zoro #
- G8314896
- UPC #
- -
- Country of Origin
- United States
- Item
- Conductor Tube
- For Use With
- Tweco(R)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Type
- 60 Degrees
- Compatible with Brand
- Tweco
- Compatible with Series
- Spray Master 250, Spray Master 350
- Connection Thread Gender
- Male
- Angle
- 60 Degrees
- Outer Jacket Material
- Metal
- Maximum Current
- 350 A
- Connection Type
- Threaded
- Connection Thread Type
- UNF 2B
- Compatible with Model
- MS210M-3545,MS212-3545,MS212E-3545,MS212L-3545,MS212M-3545,MS212X-3545,MS215-3545,MS215E-3545,MS215M-3545,MS215M-3545EL,MS215X-3545,MS220-3545,MS220M-3545,MS225-3545,MS225M-3545,MS225X-3545,MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Model
- Compatible Brand
- Tweco
- Amperage - Maximum
- 350 A
- Compatible MIG Gun Series
- Spray Master 250, Spray Master 350
Dimensions
- Connection Thread Size
- 3/8"-24
- Radius
- 3 in
Description
Conductor Tube, Compatible with Brand Tweco, Compatible with Series Spray Master 250, Spray Master 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.