Shop All Welding Nozzle
American Torch Tip
Nozzle 1/2", Pk2
Mfr # 21-50
Zoro # G7570105
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- For MIG Guns Tweco(R)
- Type 1/2 in
- Application MIG Welding
- Connection Size 5/8 in
Product Information
- Brand American Torch Tip
- MFR # 21-50
- Zoro # G7570105
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Connection Size | 5/8 in |
Inside Diameter | 0.5 in |
Overall Length | 2 1/4 in |
Connection Thread Size | M11 |
Bore Diameter | 1/2 in |
Outside Diameter | 0.75 |
Details
Description
Nozzle, Compatible with Brand Tweco, Series 21, Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode 70A (120112ATTC)
- SIMPLE GREEN Anti-Spatter, Ready to use, Size: 5 gallon Pail (13457)
- HAKKO Loc-Line with Round Nozzle, Neoprene (999-205-01B)
- HARRIS Cutting Attachment (72-3)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- NORDSON SATURN RIGHT ANGLE NOZZLE .020IN PARTS AND ACCESSORY (1015920)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- American Torch Tip Welding Nozzle