Shop All Welding Nozzle
American Torch Tip
Nozzle, size 2.0mm
Mfr # 71501057
Zoro # G8276177
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.0mm
- For Use With Amada(R) Laser Welders
- Application Single Mushroom ECO
- Welding Processes Laser Welding
- Compatible with Brand Amada
Product Information
- Brand American Torch Tip
- MFR # 71501057
- Zoro # G8276177
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 2.0mm |
Outside Diameter | 0.98 in |
Overall Length | 0.79 in |
Details
Description
Nozzle, Compatible with Brand Amada, Compatible with Model Pulsar/Altair AHS100, Welding Processes Laser Welding, Application Single Mushroom ECO, Outside Diameter 0.98 in, Overall Length 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Stick Electrode (N3091324P)
- BERNARD Welding Gun, Air Cooled, 0.045 in., 400A (Q4015MS3EMC)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- AMERICAN TORCH TIP Switch, SW-1F-25 (SW-1F-25)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4756-7)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (105Z44)
- American Torch Tip Welding Nozzle