Shop All Welding Nozzle
American Torch Tip
Nozzle 5/8", Pk2
Mfr # 21-62
Zoro # G8064411
product price: $16.25
/pk 2, $8.13/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- For MIG Guns Tweco(R)
- Type 5/8 in
- Application MIG Welding
- Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Product Information
- Brand American Torch Tip
- MFR # 21-62
- Zoro # G8064411
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Connection Thread Size | M11 |
Overall Length | 2 1/4 in |
Inside Diameter | 0.625 in |
Outside Diameter | 0.75 |
Bore Diameter | 5/8 in |
Details
Description
Nozzle, Compatible with Brand Tweco, Series 21, Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A045CH)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Black (K3419-1)
- AMERICAN TORCH TIP Collet, 1/16 In, PK2 (22N22A)
- MASTER APPLIANCE Burner (80-04U)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- ARC-ZONE Monster12 Double Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332X2)
- BERNARD BERNARD Brass Tapered MIG Welding Nozzle (NST-3800B)
- American Torch Tip Welding Nozzle