60 in. Steel Handle Poly Leaf Rake, 20 Dual Tines, 4-Pack
- Mfr # 10000-07605
- Zoro # G323309887
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Handle Length
48 in
Overall Length
71 in
Head Material
Poly
Material
Poly
Head Length
22.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07605
- Zoro #
- G323309887
- UPC #
- 049206102347
- Country of Origin
- China
- Head Material
- Poly
- Material
- Poly
- Number of Tines
- 20
- Application
- Raking leaves and clearing debris from lawns and gardens
- Item
- Leaf Rake
- Handle Material
- Steel
- Includes
- 4 Poly Leaf Rakes
- Number of Pieces
- 4
Dimensions
- Handle Length
- 48 in
- Overall Length
- 71 in
- Head Length
- 22.25 in
- Width
- 27 in
- Head Width
- 27 in
- Height
- 5.63 in
Description
This AMES innovative leaf rake is ideal for people who want to rake faster! The dual tines allow for a clean sweep as they quickly rake through grass and leaves. The head size is designed for jobs big and small, while the handle features a comfort grip texture for better control. Best of all it features a detachable Hand Rake for tight spaces!
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.