20-Tine Poly Rake and 22-Tine Steel Rake, Leaf Clean-up Set
- Mfr # 10000-07600
- Zoro # G623309884
product price:Â
$
61.55
/ea
Key Features
Includes
Poly Leaf Rake & Steel Leaf Rake
Width
27 in
Application
Raking leaves and clearing debris from lawns and gardens
Overall Length
71 in
Height
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07600
- Zoro #
- G623309884
- UPC #
- 049206102293
- Country of Origin
- China
- Item
- 2-pc. Leaf Raking Tool Set
- Includes
- Poly Leaf Rake & Steel Leaf Rake
- Application
- Raking leaves and clearing debris from lawns and gardens
Dimensions
- Width
- 27 in
- Overall Length
- 71 in
- Height
- 5.63 in
Description
Rake more leaves in less time with this leaf rake set from AMES. This 2-piece set includes a poly leaf rake with a detachable hand rake and a steel tine leaf rake. Perfect for seasonal lawn clean-up.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.