Shop AMES
See all product information
Create Account
22-Tine Leaf Rake, Steel Fan, Cushion Grip
- Mfr # 20201033
- Zoro # G523309946
product price:Â
$
44.15
/ea
Key Features
Handle Type
Cushion Grip
Width
21.75 in
Head Material
Steel
Material
Steel/Hardwood
Length of Tines
15.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20201033
- Zoro #
- G523309946
- UPC #
- 049206156555
- Country of Origin
- China
Dimensions
- Width
- 21.75 in
- Length of Tines
- 15.4 in
- Head Width
- 21.75 in
- Depth
- 64.5 in
- Handle Length
- 54 in
- Height
- 2.875 in
Details
- Handle Type
- Cushion Grip
- Head Material
- Steel
- Material
- Steel/Hardwood
- Application
- Clearing leaves and debris from lawns and gardens
- Handle Material
- Hardwood/Steel
- Includes
- Leaf Rake
- Item
- Leaf Rake
- Number of Tines
- 22
Description
With 22 flexible yet strong steel tines, the AMES 22-Tine Steel Leaf Rake is perfect for pulling out thatch for a healthier, happier lawn. Flexible coils provide smooth raking action for clearing leaves, straw, hay, and grass. The unique, patent-pending hardwood and steel handle is easy to assemble, designed to never twist or loosen after assembly. An oversized mid-grip and 6-inch end grip protects your hands when raking.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.