ExtendaHANDLE Rake
- Mfr # GT 3050
- Zoro # G322919667
product price:Â
$
15.19
/ea
Key Features
Blade Material
Steel
Height
1.5 in
Handle Material
Steel
Overall Width of Tines
5.25 in
Overall Length
31.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT 3050
- Zoro #
- G322919667
- UPC #
- 038313030506
- Country of Origin
- United States
- Blade Material
- Steel
- Handle Material
- Steel
- Color
- Red
- Item
- Extendahandle Rake
Dimensions
- Height
- 1.5 in
- Overall Width of Tines
- 5.25 in
- Overall Length
- 31.75 in
Description
Easily remove leaves and debris in your lawn or garden with the Corona ExtendaHANDLE Rake. Featuring a lightweight extendable handle, this garden rake adjusts from 18 inches to 32 inches to reduce neck and back strain by providing extra reach. Extending the hand rake is fast and efficient: simply twist the ferrule and the handle in opposite directions and pull. The rake's heat-treated head, and rust- and chip-resistant coating are designed for added strength and durability to extend the life of the tool. The non-slip grip is made for added comfort and stability for an enjoyable gardening experience, and the hanging ring on the handle allows the garden rake to be easily stored in your garage or shed after finishing the job. Keep your yard and home free of leaves and debris all-year-long with Corona's ExtendaHANDLE Rake.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.