Shop CORONA TOOLS
See all product information
Create Account
Spring Brace Rake, 24 in. Head, 24 Tines, Aluminum Handle
- Mfr # RK 24061
- Zoro # G022919509
product price:Â
$
35.79
/ea
Key Features
Overall Length
24 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 24061
- Zoro #
- G022919509
- UPC #
- 038313246013
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 24 in
Details
- Item
- Rake
- Color
- Red
Description
The Spring Brace Rake fetures a 24-tine fan-shaped head designed for superior flexibility and durability. The 54-in. handle provides extended reach with minimal bending, making it the perfect tool for efficiently clearing grass clippings and leaves. High-carbon steel tines and springs ensure long-lasting performance, while a stress distribution bar ensures the tines resist twisting and breaking when pressed into the ground. The coated frame and tines offer rust resistance, protecting your tool from the elements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.