Planter's Pal Multi-purpose Garden Hand Tool
- Mfr # 2442100
- Zoro # G223309925
product price:Â
$
14.49
/ea
Key Features
Depth
1.65 in
Height
11 in
Material
Steel/Poly
Head Material
Steel
Handle Style
Short
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2442100
- Zoro #
- G223309925
- UPC #
- 049206644106
- Country of Origin
- China
Dimensions
- Depth
- 1.65 in
- Height
- 11 in
- Width
- 2.4 in
Details
- Item
- Planter Pal
- Material
- Steel/Poly
- Head Material
- Steel
- Handle Style
- Short
- Application
- 7-in-1 tool for gardening and planting
- Includes
- Planter Pal
- Handle Material
- Poly
Description
The AMES Planter's Pal Hand Tool is used for planting, transplanting, weeding, moving, and smoothing soil. This hand tool has a serrated edge for cutting open bags of mulch or soil and a sharpened straight edge for cutting sod. The multipurpose hand tool also includes a twine cutter, weeder tip, tamper end, and an 11-inch measurement scale.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.